BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD

TB WOOD'S| Zoro #: G0831801| Mfr #: 1VP65118

$59.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Solid5V or 5VX Belt Pitch Dia.: 5.10" to 6.33"Bushing Required: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831801 Mfr #: 1VP65118
Construction: Solid5V or 5VX Belt Pitch Dia.: 5.10" to 6.33"
Bushing Required: NoneIndustry Number: 1VP65118
Pulley Material: Cast Iron4L, A, or AX Belt Pitch Dia.: 4.62" to 5.85"
Pulley Bore Dia.: 1-1/8"Pulley Outside Dia.: 6.50"
Fits Shaft Dia.: 1-1/8"For V-Belt Section: 4L, 5L, 5V, 5VX, A, AX, B, BX
Pulley Type: Variable Pitch V-Belt PulleyItem: Variable Pitch V-Belt Pulley
5L, B, or BX Belt Pitch Dia.: 5.18" to 6.41"Keyway Size: 0.250" x 0.125"
Pulley Bore Type: Fixed BoreSet Screw Included: Yes
Number of Grooves: 1Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 4L, 5L, 5V, 5VX, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 6.50 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1-1/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1-1/8 In., 4L, A, or AX Belt Pitch Dia. 4.62 In. to 5.85 In., 5L, B, or BX Belt Pitch Dia. 5.18 In. to 6.41 In., 5V or 5VX Belt Pitch Dia. 5.10 In. to 6.33 In., Construction Solid, Industry Number 1VP65118, Keyway Size 0.250 In. x 0.125 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews