KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD

TB WOOD'S| Zoro #: G0901065| Mfr #: 2VP65118

$108.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Fixed Bore
5V or 5VX Belt Pitch Dia.: 5.10" to 6.33"
4L, A, or AX Belt Pitch Dia.: 4.62" to 5.85"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901065 Mfr #: 2VP65118
Pulley Bore Type: Fixed Bore5V or 5VX Belt Pitch Dia.: 5.10" to 6.33"
4L, A, or AX Belt Pitch Dia.: 4.62" to 5.85"Set Screw Included: Yes
Pulley Material: Cast IronBushing Required: None
Fits Shaft Dia.: 1-1/8"Pulley Bore Dia.: 1-1/8"
For V-Belt Section: 4L, 5L, 5V, 5VX, A, AX, B, BXPulley Outside Dia.: 6.50"
Keyway Size: 0.250" x 0.125"5L, B, or BX Belt Pitch Dia.: 5.18" to 6.41"
Pulley Type: Variable Pitch V-Belt PulleyConstruction: Solid
Item: Variable Pitch V-Belt PulleyIndustry Number: 2VP65118
Number of Grooves: 2Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 4L, 5L, 5V, 5VX, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 6.50 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1-1/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1-1/8 In., 4L, A, or AX Belt Pitch Dia. 4.62 In. to 5.85 In., 5L, B, or BX Belt Pitch Dia. 5.18 In. to 6.41 In., 5V or 5VX Belt Pitch Dia. 5.10 In. to 6.33 In., Construction Solid, Industry Number 2VP65118, Keyway Size 0.250 In. x 0.125 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews