KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD

TB WOOD'S| Zoro #: G2423836| Mfr #: 1VP60118

$63.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1-1/8"
Pulley Material: Cast Iron
Pulley Type: Variable Pitch V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423836 Mfr #: 1VP60118
Fits Shaft Dia.: 1-1/8"Pulley Material: Cast Iron
Pulley Type: Variable Pitch V-Belt PulleyConstruction: Solid
For V-Belt Section: 4L, 5L, A, AX, B, BXBushing Required: None
Industry Number: 1VP60118Pulley Bore Type: Fixed Bore
Item: Variable Pitch V-Belt Pulley4L, A, or AX Belt Pitch Dia.: 4.12" to 5.85"
Set Screw Included: YesNumber of Grooves: 1
Pulley Outside Dia.: 6.00"5L, B, or BX Belt Pitch Dia.: 4.68" to 5.91"
Keyway Size: 0.250" x 0.125"Pulley Bore Dia.: 1-1/8"
Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 6.00 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1-1/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1-1/8 In., 4L, A, or AX Belt Pitch Dia. 4.12 In. to 5.85 In., 5L, B, or BX Belt Pitch Dia. 4.68 In. to 5.91 In., Construction Solid, Industry Number 10828118, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews