PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-3/8" Fixed Bore 2 Groove V-Belt Pulley 3.75" OD

TB WOOD'S| Zoro #: G2201044| Mfr #: 2BK36138

$29.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
5L, B, or BX Belt Pitch Dia.: 3.4"Pulley Bore Type: Fixed BoreFor V-Belt Section: 4L, 5L, A, AX, B, BX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201044 Mfr #: 2BK36138
5L, B, or BX Belt Pitch Dia.: 3.4"Pulley Bore Type: Fixed Bore
For V-Belt Section: 4L, 5L, A, AX, B, BXBushing Required: None
Pulley Bore Dia.: 1-3/8"4L, A, or AX Belt Pitch Dia.: 3"
Pulley Outside Dia.: 3.75"Pulley Material: Cast Iron
Item: Standard V-Belt PulleyNumber of Grooves: 2
Pulley Type: Standard V-Belt PulleyKeyway Size: 0.312" x 0.156"
Fits Shaft Dia.: 1-3/8"Construction: Solid
Set Screw Included: YesIndustry Number: 2BK36138
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 3.75 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1-3/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1-3/8 In., 4L, A, or AX Belt Pitch Dia. 3 In., 5L, B, or BX Belt Pitch Dia. 3.4 In., Construction Solid, Industry Number 2BK36138, Keyway Size 0.312 In. x 0.156 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews