Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD

  • Zoro #: G0545334
  • Mfr #: 1VP60138

$70.55

  • Pulley Outside Dia.: 6.00"
  • 5L, B, or BX Belt Pitch Dia.: 4.68" to 5.91"
  • 4L, A, or AX Belt Pitch Dia.: 4.12" to 5.85"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #1VP60138 Specifications

  • Zoro #: G0545334
  • Mfr #: 1VP60138
Pulley Outside Dia.: 6.00" 5L, B, or BX Belt Pitch Dia.: 4.68" to 5.91"
4L, A, or AX Belt Pitch Dia.: 4.12" to 5.85" Pulley Type: Variable Pitch V-Belt Pulley
Keyway Size Type: 0.312" x 0.156" Pulley Bore Type: Fixed Bore
Industry Number: 1VP60138 Pulley Bore Dia.: 1-3/8"
Item: Variable Pitch V-Belt Pulley For V-Belt Section: 4L, 5L, A, AX, B, BX
Set Screw Included: Yes Bushing Required: None
Keyway Size: 0.312" x 0.156" Pulley Material: Cast Iron
Construction: Solid Fits Shaft Dia.: 1-3/8"
Number of Grooves: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hoist ropes, belts, and cables quickly and easily with this variable pitch v-belt pulley from TB Wood's. Measuring 6.00\ in diameter and for multiple v-belt sections (4L

Technical Guides

Reviews of Tb Wood'S #1VP60138