Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD

  • Zoro #: G0516117
  • Mfr #: 1VP71138

$72.21

  • Keyway Size Type: 0.312" x 0.156"
  • Bushing Required: None
  • Pulley Bore Dia.: 1-3/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #1VP71138 Specifications

  • Zoro #: G0516117
  • Mfr #: 1VP71138
Keyway Size Type: 0.312" x 0.156" Bushing Required: None
Pulley Bore Dia.: 1-3/8" 5L, B, or BX Belt Pitch Dia.: 5.78" to 7.01"
Industry Number: 1VP71138 Pulley Outside Dia.: 7.10"
Keyway Size: 0.312" x 0.156" 4L, A, or AX Belt Pitch Dia.: 5.22" to 6.45"
Pulley Type: Variable Pitch V-Belt Pulley 5V or 5VX Belt Pitch Dia.: 5.70" to 6.93"
Item: Variable Pitch V-Belt Pulley Pulley Bore Type: Fixed Bore
Construction: Solid For V-Belt Section: 4L, 5L, 5V, 5VX, A, AX, B, BX
Pulley Material: Cast Iron Fits Shaft Dia.: 1-3/8"
Number of Grooves: 1 Set Screw Included: Yes
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Take a look at the features for Tb Wood's Variable Pitch V-Belt Pulley. Number Of Grooves: 1, Construction: Solid, Pulley Type: Variable Pitch V-Belt Pulley.

Technical Guides

Reviews of Tb Wood'S #1VP71138