1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD

TB WOOD'S| Zoro #: G1889352| Mfr #: 2VP65158

$108.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
5L, B, or BX Belt Pitch Dia.: 5.18" to 6.41"Pulley Bore Type: Fixed BoreFor V-Belt Section: 4L, 5L, 5V, 5VX, A, AX, B, BX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889352 Mfr #: 2VP65158
5L, B, or BX Belt Pitch Dia.: 5.18" to 6.41"Pulley Bore Type: Fixed Bore
For V-Belt Section: 4L, 5L, 5V, 5VX, A, AX, B, BXBushing Required: None
Pulley Bore Dia.: 1-5/8"4L, A, or AX Belt Pitch Dia.: 4.62" to 5.85"
Pulley Outside Dia.: 6.50"Pulley Material: Cast Iron
Item: Variable Pitch V-Belt PulleyNumber of Grooves: 2
Pulley Type: Variable Pitch V-Belt PulleyKeyway Size: 0.375" x 0.187"
Fits Shaft Dia.: 1-5/8"Construction: Solid
Set Screw Included: Yes5V or 5VX Belt Pitch Dia.: 5.10" to 6.33"
Industry Number: 2VP65158Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 4L, 5L, 5V, 5VX, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 6.50 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1-5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1-5/8 In., 4L, A, or AX Belt Pitch Dia. 4.62 In. to 5.85 In., 5L, B, or BX Belt Pitch Dia. 5.18 In. to 6.41 In., 5V or 5VX Belt Pitch Dia. 5.10 In. to 6.33 In., Construction Solid, Industry Number 2VP65158, Keyway Size 0.375 In. x 0.187 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews