1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD

TB WOOD'S| Zoro #: G1893351| Mfr #: 2VP71158

$116.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
5V or 5VX Belt Pitch Dia.: 5.70" to 6.93"
Pulley Material: Cast Iron
Fits Shaft Dia.: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893351 Mfr #: 2VP71158
5V or 5VX Belt Pitch Dia.: 5.70" to 6.93"Pulley Material: Cast Iron
Fits Shaft Dia.: 1-5/8"5L, B, or BX Belt Pitch Dia.: 5.78" to 7.01"
Pulley Bore Type: Fixed BoreNumber of Grooves: 2
Construction: SolidIndustry Number: 2VP71158
Keyway Size: 0.375" x 0.187"Pulley Bore Dia.: 1-5/8"
Pulley Type: Variable Pitch V-Belt PulleyItem: Variable Pitch V-Belt Pulley
For V-Belt Section: 4L, 5L, 5V, 5VX, A, AX, B, BX4L, A, or AX Belt Pitch Dia.: 5.22" to 6.45"
Bushing Required: NonePulley Outside Dia.: 7.10"
Set Screw Included: YesCountry of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 4L, 5L, 5V, 5VX, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 7.10 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1-5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1-5/8 In., 4L, A, or AX Belt Pitch Dia. 5.22 In. to 6.45 In., 5L, B, or BX Belt Pitch Dia. 5.78 In. to 7.01 In., 5V or 5VX Belt Pitch Dia. 5.70 In. to 6.93 In., Construction Solid, Industry Number 2VP71158, Keyway Size 0.375 In. x 0.187 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews