SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Fixed Bore 1 Groove V-Belt Pulley 2.25" OD

TB WOOD'S| Zoro #: G2317506| Mfr #: AK2212

$7.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: AK22123L Belt Pitch Dia.: 1.66"Pulley Bore Type: Fixed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317506 Mfr #: AK2212
Industry Number: AK22123L Belt Pitch Dia.: 1.66"
Pulley Bore Type: Fixed BoreFor V-Belt Section: 3L, 4L, A, AX
Bushing Required: NonePulley Bore Dia.: 1/2"
4L, A, or AX Belt Pitch Dia.: 2"Pulley Outside Dia.: 2.25"
Pulley Material: Cast IronItem: Standard V-Belt Pulley
Number of Grooves: 1Pulley Type: Standard V-Belt Pulley
Keyway Size: No KeywayFits Shaft Dia.: 1/2"
Construction: SolidSet Screw Included: Yes
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 2.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1/2 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1/2 In., 3L Belt Pitch Dia. 1.66 In., 4L, A, or AX Belt Pitch Dia. 2 In., Construction Solid, Industry Number AK2212, Keyway Size No Keyway, Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews