BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Fixed Bore 1 Groove V-Belt Pulley 2.55" OD

TB WOOD'S| Zoro #: G2283802| Mfr #: AK2512

$5.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Set Screw Included: YesFits Shaft Dia.: 1/2"Pulley Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283802 Mfr #: AK2512
Set Screw Included: YesFits Shaft Dia.: 1/2"
Pulley Bore Dia.: 1/2"Pulley Bore Type: Fixed Bore
Pulley Type: Standard V-Belt Pulley3L Belt Pitch Dia.: 1.96"
Item: Standard V-Belt PulleyPulley Outside Dia.: 2.55"
Industry Number: AK25124L, A, or AX Belt Pitch Dia.: 2.3"
For V-Belt Section: 3L, 4L, A, AXBushing Required: None
Number of Grooves: 1Pulley Material: Cast Iron
Keyway Size: No KeywayConstruction: Web
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 2.55 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1/2 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1/2 In., 3L Belt Pitch Dia. 1.96 In., 4L, A, or AX Belt Pitch Dia. 2.3 In., Construction Web, Industry Number AK2512, Keyway Size No Keyway, Set Screw Included Yes

Reviews