1/2" Fixed Bore 1 Groove V-Belt Pulley 2.85" OD

TB WOOD'S| Zoro #: G1353466| Mfr #: AK2812

$6.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Web3L Belt Pitch Dia.: 2.26"Bushing Required: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353466 Mfr #: AK2812
Construction: Web3L Belt Pitch Dia.: 2.26"
Bushing Required: NoneIndustry Number: AK2812
Pulley Material: Cast Iron4L, A, or AX Belt Pitch Dia.: 2.6"
Pulley Bore Dia.: 1/2"Pulley Outside Dia.: 2.85"
Fits Shaft Dia.: 1/2"Pulley Type: Standard V-Belt Pulley
Item: Standard V-Belt PulleyKeyway Size: No Keyway
Pulley Bore Type: Fixed BoreSet Screw Included: Yes
For V-Belt Section: 3L, 4L, A, AXNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 2.85 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1/2 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1/2 In., 3L Belt Pitch Dia. 2.26 In., 4L, A, or AX Belt Pitch Dia. 2.6 In., Construction Web, Industry Number AK2812, Keyway Size No Keyway, Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews