Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75" OD
  • Zoro #: G0243871
  • Mfr #: AK3912
$14.43
  • 4L, A, or AX Belt Pitch Dia.: 3.5"
  • 3L Belt Pitch Dia.: 3.16"
  • For V-Belt Section: 3L, 4L, A, AX
See full product details
Orders over $50 ship free.

Tb Wood'S #AK3912 Specifications

  • Zoro #: G0243871
  • Mfr #: AK3912
4L, A, or AX Belt Pitch Dia.: 3.5" 3L Belt Pitch Dia.: 3.16"
For V-Belt Section: 3L, 4L, A, AX Set Screw Included: Yes
Pulley Bore Type: Fixed Bore Bushing Required: None
Pulley Type: Standard V-Belt Pulley Construction: web
Pulley Bore Dia.: 1/2" Pulley Outside Dia.: 3.75"
Pulley Material: Cast Iron Industry Number: AK3912
Number of Grooves: 1 Keyway Size Type: No Keyway
Item: Standard V-Belt Pulley Fits Shaft Dia.: 1/2"
Keyway Size: No Keyway Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Check your machine’s specs to ensure you are selecting the right standard v-belt pulley size and style for your unit. Take a look at the features for this Standard V-Belt Pulley : NUMBER OF GROOVES: 1, CONSTRUCTION: web, PULLEY MATERIAL: Cast Iron

Technical Guides

Reviews of Tb Wood'S #AK3912