Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD

  • Zoro #: G0521841
  • Mfr #: 1VP5612

$53.42

  • For V-Belt Section: 3L, 4L, 5L, A, AX, B, BX
  • Pulley Type: Variable Pitch V-Belt Pulley
  • Industry Number: 1VP5612
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #1VP5612 Specifications

  • Zoro #: G0521841
  • Mfr #: 1VP5612
For V-Belt Section: 3L, 4L, 5L, A, AX, B, BX Pulley Type: Variable Pitch V-Belt Pulley
Industry Number: 1VP5612 Item: Variable Pitch V-Belt Pulley
Keyway Size: No Keyway Bushing Required: None
Fits Shaft Dia.: 1/2" Set Screw Included: Yes
Number of Grooves: 1 Pulley Material: Cast Iron
Pulley Bore Type: Fixed Bore Keyway Size Type: No Keyway
Pulley Outside Dia.: 5.35" 4L, A, or AX Belt Pitch Dia.: 3.49" to 5.22"
Pulley Bore Dia.: 1/2" 3L Belt Pitch Dia.: 3.86" to 4.78"
5L, B, or BX Belt Pitch Dia.: 4.55" to 5.37" Construction: Solid
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lift or lower heavy objects, ropes, belts, or cables with ease with this variable pitch v-belt pulley from TB Wood's. Measuring 5.35\ in diameter and for multiple v-belt sections (3L

Technical Guides

Reviews of Tb Wood'S #1VP5612