*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Fixed Bore 1 Groove V-Belt Pulley 10.25" OD

TB WOOD'S| Zoro #: G2374391| Mfr #: AK1041

$39.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
4L, A, or AX Belt Pitch Dia.: 10"
Pulley Bore Type: Fixed Bore
3L Belt Pitch Dia.: 9.66"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374391 Mfr #: AK1041
4L, A, or AX Belt Pitch Dia.: 10"Pulley Bore Type: Fixed Bore
3L Belt Pitch Dia.: 9.66"Set Screw Included: Yes
Pulley Material: Cast IronBushing Required: None
Fits Shaft Dia.: 1"Pulley Bore Dia.: 1"
For V-Belt Section: 3L, 4L, A, AXIndustry Number: AK1041
Pulley Outside Dia.: 10.25"Keyway Size: 0.250" x 0.125"
Pulley Type: Standard V-Belt PulleyConstruction: Arm
Item: Standard V-Belt PulleyNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 10.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1 In., 3L Belt Pitch Dia. 9.66 In., 4L, A, or AX Belt Pitch Dia. 10 In., Construction Arm, Industry Number AK1041, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews