1" Fixed Bore 1 Groove V-Belt Pulley 11.25" OD

TB WOOD'S| Zoro #: G0998715| Mfr #: AK1141

$44.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Arm3L Belt Pitch Dia.: 10.66"Bushing Required: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998715 Mfr #: AK1141
Construction: Arm3L Belt Pitch Dia.: 10.66"
Bushing Required: NoneIndustry Number: AK1141
Pulley Material: Cast Iron4L, A, or AX Belt Pitch Dia.: 11"
Pulley Bore Dia.: 1"Pulley Outside Dia.: 11.25"
Fits Shaft Dia.: 1"Pulley Type: Standard V-Belt Pulley
Item: Standard V-Belt PulleyKeyway Size: 0.250" x 0.125"
Pulley Bore Type: Fixed BoreSet Screw Included: Yes
For V-Belt Section: 3L, 4L, A, AXNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 11.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1 In., 3L Belt Pitch Dia. 10.66 In., 4L, A, or AX Belt Pitch Dia. 11 In., Construction Arm, Industry Number AK1141, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews