Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1" Fixed Bore 1 Groove Standard V-Belt Pulley 13.25" OD
  • Zoro #: G0289195
  • Mfr #: AK1341
$59.09
  • Pulley Bore Dia.: 1"
  • Pulley Bore Type: Fixed Bore
  • Fits Shaft Dia.: 1"
See full product details
This item ships free.

Tb Wood'S #AK1341 Specifications

  • Zoro #: G0289195
  • Mfr #: AK1341
Pulley Bore Dia.: 1" Pulley Bore Type: Fixed Bore
Fits Shaft Dia.: 1" Construction: Arm
Item: Standard V-Belt Pulley Pulley Type: Standard V-Belt Pulley
3L Belt Pitch Dia.: 12.66" Set Screw Included: Yes
Pulley Material: Cast Iron Industry Number: AK1341
For V-Belt Section: 3L, 4L, A, AX Keyway Size Type: 0.250" x 0.125"
Bushing Required: None 4L, A, or AX Belt Pitch Dia.: 13"
Pulley Outside Dia.: 13.25" Keyway Size: 0.250" x 0.125"
Number of Grooves: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

This standard v-belt pulley from TB Wood's allows you to safely lift or lower ropes, cables, and equipment. Measuring 13.25\ in diameter and for multiple v-belt sections (3L

Technical Guides

Reviews of Tb Wood'S #AK1341