1" Fixed Bore 1 Groove V-Belt Pulley 14.25" OD

TB WOOD'S| Zoro #: G2263091| Mfr #: AK1441

$54.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263091 Mfr #: AK1441
Fits Shaft Dia.: 1"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Arm
Pulley Bore Dia.: 1"Bushing Required: None
3L Belt Pitch Dia.: 13.66"Industry Number: AK1441
Pulley Bore Type: Fixed BoreItem: Standard V-Belt Pulley
4L, A, or AX Belt Pitch Dia.: 14"For V-Belt Section: 3L, 4L, A, AX
Set Screw Included: YesNumber of Grooves: 1
Pulley Outside Dia.: 14.25"Keyway Size: 0.250" x 0.125"
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 14.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1 In., 3L Belt Pitch Dia. 13.66 In., 4L, A, or AX Belt Pitch Dia. 14 In., Construction Arm, Industry Number AK1441, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews