BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" Fixed Bore 2 Groove V-Belt Pulley 2.85" OD

TB WOOD'S| Zoro #: G2290741| Mfr #: 2BK271

$25.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
5L, B, or BX Belt Pitch Dia.: 2.5"Pulley Bore Type: Fixed BoreFor V-Belt Section: 4L, 5L, A, AX, B, BX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290741 Mfr #: 2BK271
5L, B, or BX Belt Pitch Dia.: 2.5"Pulley Bore Type: Fixed Bore
For V-Belt Section: 4L, 5L, A, AX, B, BXBushing Required: None
Pulley Bore Dia.: 1"4L, A, or AX Belt Pitch Dia.: 2.1"
Pulley Outside Dia.: 2.85"Pulley Material: Cast Iron
Item: Standard V-Belt PulleyNumber of Grooves: 2
Pulley Type: Standard V-Belt PulleyKeyway Size: 0.250" x 0.125"
Fits Shaft Dia.: 1"Construction: Solid
Set Screw Included: YesIndustry Number: 2BK271
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 2.85 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1 In., 4L, A, or AX Belt Pitch Dia. 2.1 In., 5L, B, or BX Belt Pitch Dia. 2.5 In., Construction Solid, Industry Number 2BK271, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews