Zoro Select
1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD
Mfr # AK391
Zoro # G1653976
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 in
- Fits Shaft Dia. 1 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A, AX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD 3V3.354
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 14.00" OD 5V1402
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD AK3412
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 20.40" OD 2002B
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 14.00" OD 3V1404
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.35" OD 602B
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.95" O.D. 2VP42X1-1/8
- ZORO SELECT Variable Pitch V-Belt Pulley, 6.55" O.D. 1VP68X1-3/8
- ZORO SELECT Variable Pitch V-Belt Pulley, 5.95" O.D. 1VP62X1
- POWERDRIVE 5/8" Sheave 4.95" OD BK52-5/8
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.15 in OD 382B
- Zoro Select Pulleys & Sheaves