BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" Fixed Bore 2 Groove V-Belt Pulley 3.95" OD

TB WOOD'S| Zoro #: G1872577| Mfr #: 2BK401

$34.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Set Screw Included: YesFits Shaft Dia.: 1"Pulley Bore Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872577 Mfr #: 2BK401
Set Screw Included: YesFits Shaft Dia.: 1"
Pulley Bore Dia.: 1"Pulley Bore Type: Fixed Bore
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Outside Dia.: 3.95"Industry Number: 2BK401
4L, A, or AX Belt Pitch Dia.: 3.2"For V-Belt Section: 4L, 5L, A, AX, B, BX
Bushing Required: NoneNumber of Grooves: 2
Pulley Material: Cast Iron5L, B, or BX Belt Pitch Dia.: 3.6"
Keyway Size: 0.250" x 0.125"Construction: Web
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 3.95 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1 In., 4L, A, or AX Belt Pitch Dia. 3.2 In., 5L, B, or BX Belt Pitch Dia. 3.6 In., Construction Web, Industry Number 2BK401, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Reviews