SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" Fixed Bore 1 Groove V-Belt Pulley 3.95" OD

TB WOOD'S| Zoro #: G0483761| Mfr #: AK411

$16.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Standard V-Belt PulleyPulley Outside Dia.: 3.95"4L, A, or AX Belt Pitch Dia.: 3.7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483761 Mfr #: AK411
Item: Standard V-Belt PulleyPulley Outside Dia.: 3.95"
4L, A, or AX Belt Pitch Dia.: 3.7"Set Screw Included: Yes
Fits Shaft Dia.: 1"Pulley Material: Cast Iron
Construction: WebNumber of Grooves: 1
Pulley Bore Dia.: 1"3L Belt Pitch Dia.: 3.36"
Pulley Type: Standard V-Belt PulleyFor V-Belt Section: 3L, 4L, A, AX
Keyway Size: 0.250" x 0.125"Bushing Required: None
Pulley Bore Type: Fixed BoreIndustry Number: AK411
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 3.95 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1 In., 3L Belt Pitch Dia. 3.36 In., 4L, A, or AX Belt Pitch Dia. 3.7 In., Construction Web, Industry Number AK411, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews