Zoro Select
1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD
Mfr # AK511
Zoro # G0638005
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.95 in
- Fits Shaft Dia. 1 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A, AX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 18.40" OD 1804C
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.80" OD 5V1184
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.40" OD 805C
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 12.40" OD 1203C
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD 561B
- ZORO SELECT FHP Sheave, AK32-QT AK32
- ZORO SELECT Variable Pitch V-Belt Pulley, 6" O.D. 1VP60X1-3/8
- ZORO SELECT Sheave, 7/8 in dia. Bore, Fixed Bore BK47X7/8
- ZORO SELECT Sheave, 1 7/16 in dia. Bore, Fixed Bore BK115X1-7/16
- TRITAN Two Groove Cast Iron Sheave, Bushed Bore, QD Bushed Bore Type, 10.25-in. OD, Bushed 2AK104H
- CHICAGO DIE CASTING A700-3/4 DIE CAST PULLEYS 700A7
- Zoro Select V-Belt Pulleys