TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

1" Fixed Bore 1 Groove V-Belt Pulley 6.25" OD

TB WOOD'S| Zoro #: G1502444| Mfr #: AK641

$18.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Arm3L Belt Pitch Dia.: 5.66"Bushing Required: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502444 Mfr #: AK641
Construction: Arm3L Belt Pitch Dia.: 5.66"
Bushing Required: NoneIndustry Number: AK641
Pulley Material: Cast Iron4L, A, or AX Belt Pitch Dia.: 6"
Pulley Bore Dia.: 1"Pulley Outside Dia.: 6.25"
Fits Shaft Dia.: 1"Pulley Type: Standard V-Belt Pulley
Item: Standard V-Belt PulleyKeyway Size: 0.250" x 0.125"
Pulley Bore Type: Fixed BoreSet Screw Included: Yes
For V-Belt Section: 3L, 4L, A, AXNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 6.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1 In., 3L Belt Pitch Dia. 5.66 In., 4L, A, or AX Belt Pitch Dia. 6 In., Construction Arm, Industry Number AK641, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews