1" Fixed Bore 1 Groove V-Belt Pulley 8.25" OD

TB WOOD'S| Zoro #: G0376862| Mfr #: AK841

$26.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
3L Belt Pitch Dia.: 7.66"
Pulley Material: Cast Iron
Fits Shaft Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376862 Mfr #: AK841
3L Belt Pitch Dia.: 7.66"Pulley Material: Cast Iron
Fits Shaft Dia.: 1"Pulley Bore Type: Fixed Bore
Number of Grooves: 1Construction: Arm
Industry Number: AK841Keyway Size: 0.250" x 0.125"
Pulley Bore Dia.: 1"Pulley Type: Standard V-Belt Pulley
Item: Standard V-Belt PulleyFor V-Belt Section: 3L, 4L, A, AX
4L, A, or AX Belt Pitch Dia.: 8"Bushing Required: None
Pulley Outside Dia.: 8.25"Set Screw Included: Yes
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 8.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1 In., 3L Belt Pitch Dia. 7.66 In., 4L, A, or AX Belt Pitch Dia. 8 In., Construction Arm, Industry Number AK841, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews