KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD

TB WOOD'S| Zoro #: G1822536| Mfr #: 2VP561

$78.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1"
Pulley Material: Cast Iron
Pulley Type: Variable Pitch V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822536 Mfr #: 2VP561
Fits Shaft Dia.: 1"Pulley Material: Cast Iron
Pulley Type: Variable Pitch V-Belt PulleyConstruction: Solid
Pulley Bore Dia.: 1"Bushing Required: None
3L Belt Pitch Dia.: 3.86" to 4.78"Industry Number: 2VP561
Pulley Bore Type: Fixed BoreItem: Variable Pitch V-Belt Pulley
4L, A, or AX Belt Pitch Dia.: 3.99" to 5.22"For V-Belt Section: 3L, 4L, 5L, A, AX, B, BX
Set Screw Included: YesNumber of Grooves: 2
Pulley Outside Dia.: 5.35"5L, B, or BX Belt Pitch Dia.: 4.55" to 5.37"
Keyway Size: 0.250" x 0.125"Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 3L, 4L, 5L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 5.35 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1 In., 3L Belt Pitch Dia. 3.86 In. to 4.78 In., 4L, A, or AX Belt Pitch Dia. 3.99 In. to 5.22 In., 5L, B, or BX Belt Pitch Dia. 4.55 In. to 5.37 In., Construction Solid, Industry Number 2VP561, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews