BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD

TB WOOD'S| Zoro #: G2280582| Mfr #: 1VP3012

$20.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Set Screw Included: YesFits Shaft Dia.: 1/2"Pulley Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280582 Mfr #: 1VP3012
Set Screw Included: YesFits Shaft Dia.: 1/2"
Pulley Bore Dia.: 1/2"Pulley Bore Type: Fixed Bore
Pulley Type: Variable Pitch V-Belt Pulley3L Belt Pitch Dia.: 1.87" to 2.69"
Item: Variable Pitch V-Belt PulleyPulley Outside Dia.: 2.87"
Industry Number: 1VP3012For V-Belt Section: 3L
Bushing Required: NoneNumber of Grooves: 1
Pulley Material: Cast IronKeyway Size: No Keyway
Construction: SolidCountry of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 3L, Number of Grooves 1, Pulley Outside Dia. 2.87 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1/2 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1/2 In., 3L Belt Pitch Dia. 1.87 In. to 2.69 In., Construction Solid, Industry Number 1VP3012, Keyway Size No Keyway, Set Screw Included Yes

Reviews