SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD

TB WOOD'S| Zoro #: G0588926| Mfr #: 1VP3058

$17.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Solid3L Belt Pitch Dia.: 1.87" to 2.69"Bushing Required: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588926 Mfr #: 1VP3058
Construction: Solid3L Belt Pitch Dia.: 1.87" to 2.69"
Bushing Required: NoneIndustry Number: 1VP3058
Pulley Material: Cast IronPulley Bore Dia.: 5/8"
Pulley Outside Dia.: 2.87"Fits Shaft Dia.: 5/8"
Pulley Type: Variable Pitch V-Belt PulleyItem: Variable Pitch V-Belt Pulley
Keyway Size: 0.187" x 0.093"Pulley Bore Type: Fixed Bore
Set Screw Included: YesFor V-Belt Section: 3L
Number of Grooves: 1Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 3L, Number of Grooves 1, Pulley Outside Dia. 2.87 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 3L Belt Pitch Dia. 1.87 In. to 2.69 In., Construction Solid, Industry Number 1VP3058, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews