3/4" Fixed Bore 1 Groove V-Belt Pulley 3.75" OD

TB WOOD'S| Zoro #: G0248403| Mfr #: AK3934

$14.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
4L, A, or AX Belt Pitch Dia.: 3.5"
Pulley Bore Type: Fixed Bore
3L Belt Pitch Dia.: 3.16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248403 Mfr #: AK3934
4L, A, or AX Belt Pitch Dia.: 3.5"Pulley Bore Type: Fixed Bore
3L Belt Pitch Dia.: 3.16"Set Screw Included: Yes
Pulley Material: Cast IronBushing Required: None
Fits Shaft Dia.: 3/4"Pulley Bore Dia.: 3/4"
For V-Belt Section: 3L, 4L, A, AXIndustry Number: AK3934
Pulley Outside Dia.: 3.75"Keyway Size: 0.187" x 0.093"
Pulley Type: Standard V-Belt PulleyConstruction: Web
Item: Standard V-Belt PulleyNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 3.75 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 3/4 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 3/4 In., 3L Belt Pitch Dia. 3.16 In., 4L, A, or AX Belt Pitch Dia. 3.5 In., Construction Web, Industry Number AK3934, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews