KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Fixed Bore 1 Groove V-Belt Pulley 3.75" OD

TB WOOD'S| Zoro #: G1707483| Mfr #: BK3634

$16.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Fixed Bore
4L, A, or AX Belt Pitch Dia.: 3"
Set Screw Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707483 Mfr #: BK3634
Pulley Bore Type: Fixed Bore4L, A, or AX Belt Pitch Dia.: 3"
Set Screw Included: YesPulley Material: Cast Iron
Bushing Required: NoneFits Shaft Dia.: 3/4"
Pulley Bore Dia.: 3/4"For V-Belt Section: 4L, 5L, A, AX, B, BX
Industry Number: BK3634Pulley Outside Dia.: 3.75"
Keyway Size: 0.187" x 0.093"5L, B, or BX Belt Pitch Dia.: 3.4"
Pulley Type: Standard V-Belt PulleyConstruction: Web
Item: Standard V-Belt PulleyNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 3.75 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 3/4 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 3/4 In., 4L, A, or AX Belt Pitch Dia. 3 In., 5L, B, or BX Belt Pitch Dia. 3.4 In., Construction Web, Industry Number BK3634, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews