Zoro Select
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD
Mfr # AK6434
Zoro # G3446396
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 3/4 in
- Pulley Outside Dia. 6.25 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A, AX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD BK451
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.15" OD 484B
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 13.95 in OD 1361B
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.75" OD 741B
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD AK4678
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.75 in OD 342B
- ZORO SELECT V-Belt Sheave, 85.5 lb, Cast Iron 65V1870F
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore AK124X1-1/4
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 16.40" OD 1602C
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD 1VL40x7/8
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK130X 1 3/16 BK130X 1 3/16
- Zoro Select Pulleys & Sheaves