5/8" Fixed Bore 1 Groove V-Belt Pulley 1.75" OD

TB WOOD'S| Zoro #: G1211892| Mfr #: AK1758

$7.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 5/8"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211892 Mfr #: AK1758
Fits Shaft Dia.: 5/8"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Number of Grooves: 1Bushing Required: None
Industry Number: AK1758Pulley Bore Type: Fixed Bore
Item: Standard V-Belt Pulley4L, A, or AX Belt Pitch Dia.: 1.5"
Set Screw Included: YesFor V-Belt Section: 4L, A, AX
Pulley Outside Dia.: 1.75"Keyway Size: 0.187" x 0.093"
Pulley Bore Dia.: 5/8"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 1.75 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 4L, A, or AX Belt Pitch Dia. 1.5 In., Construction Solid, Industry Number AK1758, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews