KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Fixed Bore 1 Groove V-Belt Pulley 2.05" OD

TB WOOD'S| Zoro #: G0903375| Mfr #: AK2058

$5.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 5/8"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903375 Mfr #: AK2058
Fits Shaft Dia.: 5/8"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Pulley Bore Dia.: 5/8"Bushing Required: None
3L Belt Pitch Dia.: 1.46"Industry Number: AK2058
Pulley Bore Type: Fixed BoreItem: Standard V-Belt Pulley
4L, A, or AX Belt Pitch Dia.: 1.8"For V-Belt Section: 3L, 4L, A, AX
Set Screw Included: YesNumber of Grooves: 1
Pulley Outside Dia.: 2.05"Keyway Size: 0.187" x 0.093"
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 2.05 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 3L Belt Pitch Dia. 1.46 In., 4L, A, or AX Belt Pitch Dia. 1.8 In., Construction Solid, Industry Number AK2058, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews