5/8" Fixed Bore 1 Groove V-Belt Pulley 2.15" OD

TB WOOD'S| Zoro #: G0477836| Mfr #: BK2058

$9.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Fixed Bore
Industry Number: BK2058
Set Screw Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477836 Mfr #: BK2058
Pulley Bore Type: Fixed BoreIndustry Number: BK2058
Set Screw Included: YesPulley Material: Cast Iron
Bushing Required: NoneFits Shaft Dia.: 5/8"
Pulley Bore Dia.: 5/8"For V-Belt Section: 5L, B, BX
Pulley Outside Dia.: 2.15"Keyway Size: 0.187" x 0.093"
5L, B, or BX Belt Pitch Dia.: 1.8"Pulley Type: Standard V-Belt Pulley
Construction: SolidItem: Standard V-Belt Pulley
Number of Grooves: 1Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5L, B, BX, Number of Grooves 1, Pulley Outside Dia. 2.15 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 5L, B, or BX Belt Pitch Dia. 1.8 In., Construction Solid, Industry Number BK2058, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews