KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Fixed Bore 2 Groove V-Belt Pulley 2.65" OD

TB WOOD'S| Zoro #: G2139207| Mfr #: 2BK2558

$22.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 5/8"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139207 Mfr #: 2BK2558
Fits Shaft Dia.: 5/8"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
For V-Belt Section: 4L, 5L, A, AX, B, BXBushing Required: None
Industry Number: 2BK2558Pulley Bore Type: Fixed Bore
Item: Standard V-Belt Pulley4L, A, or AX Belt Pitch Dia.: 1.9"
Set Screw Included: YesNumber of Grooves: 2
Pulley Outside Dia.: 2.65"5L, B, or BX Belt Pitch Dia.: 2.3"
Keyway Size: 0.187" x 0.093"Pulley Bore Dia.: 5/8"
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 2.65 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 4L, A, or AX Belt Pitch Dia. 1.9 In., 5L, B, or BX Belt Pitch Dia. 2.3 In., Construction Solid, Industry Number 2BK2558, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews