5/8" Fixed Bore 1 Groove V-Belt Pulley 2.95" OD

TB WOOD'S| Zoro #: G2036772| Mfr #: BK2858

$11.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Fixed Bore
4L, A, or AX Belt Pitch Dia.: 2.2"
Set Screw Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036772 Mfr #: BK2858
Pulley Bore Type: Fixed Bore4L, A, or AX Belt Pitch Dia.: 2.2"
Set Screw Included: YesPulley Material: Cast Iron
Bushing Required: NoneFits Shaft Dia.: 5/8"
Pulley Bore Dia.: 5/8"For V-Belt Section: 4L, 5L, A, AX, B, BX
Industry Number: BK2858Pulley Outside Dia.: 2.95"
Keyway Size: 0.187" x 0.093"5L, B, or BX Belt Pitch Dia.: 2.6"
Pulley Type: Standard V-Belt PulleyConstruction: Web
Item: Standard V-Belt PulleyNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 2.95 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 4L, A, or AX Belt Pitch Dia. 2.2 In., 5L, B, or BX Belt Pitch Dia. 2.6 In., Construction Web, Industry Number BK2858, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews