DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

5/8" Fixed Bore 2 Groove V-Belt Pulley 3.15" OD

TB WOOD'S| Zoro #: G1250742| Mfr #: 2BK3058

$29.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pulley Material: Cast Iron
Fits Shaft Dia.: 5/8"
5L, B, or BX Belt Pitch Dia.: 2.8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250742 Mfr #: 2BK3058
Pulley Material: Cast IronFits Shaft Dia.: 5/8"
5L, B, or BX Belt Pitch Dia.: 2.8"Pulley Bore Type: Fixed Bore
Number of Grooves: 2Construction: Solid
Industry Number: 2BK3058Keyway Size: 0.187" x 0.093"
Pulley Bore Dia.: 5/8"Pulley Type: Standard V-Belt Pulley
Item: Standard V-Belt PulleyFor V-Belt Section: 4L, 5L, A, AX, B, BX
4L, A, or AX Belt Pitch Dia.: 2.4"Bushing Required: None
Pulley Outside Dia.: 3.15"Set Screw Included: Yes
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 3.15 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 4L, A, or AX Belt Pitch Dia. 2.4 In., 5L, B, or BX Belt Pitch Dia. 2.8 In., Construction Solid, Industry Number 2BK3058, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews