Zoro Select
5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.45 in OD
Mfr # 2AK3458
Zoro # G1622607
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.45 in
- Fits Shaft Dia. 5/8 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L, A, AX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.90" OD 5V492
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.35 in OD 902B
- ZORO SELECT FHP Sheave, BK120 x 3/4 BK12034
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD 5V716
- ZORO SELECT FHP Sheave, AK99 x 1 AK991
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD 523B
- ZORO SELECT V-Belt Sheave, 39 lb, Cast Iron 6C85E
- ZORO SELECT Variable Pitch V-Belt Pulley, 4.15" O.D. 1VP44X1
- ZORO SELECT Variable Pitch V-Belt Pulley, 4.15" O.D. 1VL44X7/8
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.75 in OD 743B
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 13.25 inch OD 2AK134H
- Zoro Select Pulleys & Sheaves