5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD

TB WOOD'S| Zoro #: G0838853| Mfr #: 1VP3458

$21.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Variable Pitch V-Belt PulleyPulley Outside Dia.: 3.15"4L, A, or AX Belt Pitch Dia.: 2.32" to 3.04"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838853 Mfr #: 1VP3458
Item: Variable Pitch V-Belt PulleyPulley Outside Dia.: 3.15"
4L, A, or AX Belt Pitch Dia.: 2.32" to 3.04"Set Screw Included: Yes
Fits Shaft Dia.: 5/8"Pulley Material: Cast Iron
Construction: SolidNumber of Grooves: 1
Pulley Bore Dia.: 5/8"3L Belt Pitch Dia.: 2.08" to 2.90"
Pulley Type: Variable Pitch V-Belt Pulley5L, B, or BX Belt Pitch Dia.: 2.78" to 3.19"
For V-Belt Section: 3L, 4L, 5L, A, AX, B, BXKeyway Size: 0.187" x 0.093"
Bushing Required: NonePulley Bore Type: Fixed Bore
Industry Number: 1VP3458Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 3L, 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 3.15 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 3L Belt Pitch Dia. 2.08 In. to 2.90 In., 4L, A, or AX Belt Pitch Dia. 2.32 In. to 3.04 In., 5L, B, or BX Belt Pitch Dia. 2.78 In. to 3.19 In., Construction Solid, Industry Number 1VP3458, Keyway Size 0.187 In. x 0.093 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews