KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD

TB WOOD'S| Zoro #: G1092971| Mfr #: 1VP5658

$49.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
4L, A, or AX Belt Pitch Dia.: 3.49" to 5.22"
Pulley Bore Type: Fixed Bore
3L Belt Pitch Dia.: 3.86" to 4.78"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092971 Mfr #: 1VP5658
4L, A, or AX Belt Pitch Dia.: 3.49" to 5.22"Pulley Bore Type: Fixed Bore
3L Belt Pitch Dia.: 3.86" to 4.78"Set Screw Included: Yes
Pulley Material: Cast IronBushing Required: None
Fits Shaft Dia.: 5/8"Pulley Bore Dia.: 5/8"
For V-Belt Section: 3L, 4L, 5L, A, AX, B, BXPulley Outside Dia.: 5.35"
Keyway Size: 0.187" x 0.093"5L, B, or BX Belt Pitch Dia.: 4.55" to 5.37"
Pulley Type: Variable Pitch V-Belt PulleyConstruction: Solid
Item: Variable Pitch V-Belt PulleyIndustry Number: 1VP5658
Number of Grooves: 1Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 3L, 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 5.35 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 3L Belt Pitch Dia. 3.86 In. to 4.78 In., 4L, A, or AX Belt Pitch Dia. 3.49 In. to 5.22 In., 5L, B, or BX Belt Pitch Dia. 4.55 In. to 5.37 In., Construction Solid, Industry Number 1071458, Keyway Size 0.187 In. x 0.093 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews