7/8" Fixed Bore 1 Groove V-Belt Pulley 14.25" OD

TB WOOD'S| Zoro #: G1797467| Mfr #: AK14478

$111.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
4L, A, or AX Belt Pitch Dia.: 14"
Pulley Bore Type: Fixed Bore
3L Belt Pitch Dia.: 13.66"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797467 Mfr #: AK14478
4L, A, or AX Belt Pitch Dia.: 14"Pulley Bore Type: Fixed Bore
3L Belt Pitch Dia.: 13.66"Set Screw Included: Yes
Pulley Material: Cast IronBushing Required: None
Fits Shaft Dia.: 7/8"Pulley Bore Dia.: 7/8"
For V-Belt Section: 3L, 4L, A, AXIndustry Number: AK14478
Pulley Outside Dia.: 14.25"Keyway Size: 0.187" x 0.093"
Pulley Type: Standard V-Belt PulleyConstruction: Arm
Item: Standard V-Belt PulleyNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 14.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 7/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 7/8 In., 3L Belt Pitch Dia. 13.66 In., 4L, A, or AX Belt Pitch Dia. 14 In., Construction Arm, Industry Number AK14478, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews