7/8" Fixed Bore 1 Groove V-Belt Pulley 3.15" OD

TB WOOD'S| Zoro #: G0940581| Mfr #: BK3078

$10.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Fixed Bore
4L, A, or AX Belt Pitch Dia.: 2.4"
Set Screw Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0940581 Mfr #: BK3078
Pulley Bore Type: Fixed Bore4L, A, or AX Belt Pitch Dia.: 2.4"
Set Screw Included: YesPulley Material: Cast Iron
Bushing Required: NoneFits Shaft Dia.: 7/8"
Pulley Bore Dia.: 7/8"For V-Belt Section: 4L, 5L, A, AX, B, BX
Industry Number: BK3078Pulley Outside Dia.: 3.15"
Keyway Size: 0.187" x 0.093"5L, B, or BX Belt Pitch Dia.: 2.8"
Pulley Type: Standard V-Belt PulleyConstruction: Web
Item: Standard V-Belt PulleyNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 3.15 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 7/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 7/8 In., 4L, A, or AX Belt Pitch Dia. 2.4 In., 5L, B, or BX Belt Pitch Dia. 2.8 In., Construction Web, Industry Number BK3078, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews