KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" Fixed Bore 1 Groove V-Belt Pulley 4.25" OD

TB WOOD'S| Zoro #: G0697654| Mfr #: BK4578

$17.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 7/8"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697654 Mfr #: BK4578
Fits Shaft Dia.: 7/8"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Web
For V-Belt Section: 4L, 5L, A, AX, B, BXBushing Required: None
Industry Number: BK4578Pulley Bore Type: Fixed Bore
Item: Standard V-Belt Pulley4L, A, or AX Belt Pitch Dia.: 3.5"
Set Screw Included: YesNumber of Grooves: 1
Pulley Outside Dia.: 4.25"5L, B, or BX Belt Pitch Dia.: 3.9"
Keyway Size: 0.187" x 0.093"Pulley Bore Dia.: 7/8"
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 4.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 7/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 7/8 In., 4L, A, or AX Belt Pitch Dia. 3.5 In., 5L, B, or BX Belt Pitch Dia. 3.9 In., Construction Web, Industry Number BK4578, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews