Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD

  • Zoro #: G0546655
  • Mfr #: 1VP5078

$39.88

  • Pulley Bore Dia.: 7/8"
  • Keyway Size Type: 0.187" x 0.093"
  • Keyway Size: 0.187" x 0.093"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #1VP5078 Specifications

  • Zoro #: G0546655
  • Mfr #: 1VP5078
Pulley Bore Dia.: 7/8" Keyway Size Type: 0.187" x 0.093"
Keyway Size: 0.187" x 0.093" Item: Variable Pitch V-Belt Pulley
Fits Shaft Dia.: 7/8" 3L Belt Pitch Dia.: 3.26" to 4.18"
Pulley Bore Type: Fixed Bore 4L, A, or AX Belt Pitch Dia.: 3.39" to 4.62"
Construction: Solid Pulley Type: Variable Pitch V-Belt Pulley
For V-Belt Section: 3L, 4L, 5L, A, AX, B, BX 5L, B, or BX Belt Pitch Dia.: 3.95" to 4.77"
Industry Number: 1VP5078 Bushing Required: None
Pulley Material: Cast Iron Set Screw Included: Yes
Pulley Outside Dia.: 4.75" Number of Grooves: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Here is some additional information about Tb Wood's Variable Pitch V-Belt Pulley. Number Of Grooves: 1, Construction: Solid, Pulley Type: Variable Pitch V-Belt Pulley.

Technical Guides

Reviews of Tb Wood'S #1VP5078