SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2-15/16" Bushed Bore 2 Groove V-Belt Pulley 16.4" OD

TB WOOD'S| Zoro #: G2006374| Mfr #: 1602C

$265.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Standard V-Belt PulleyPulley Outside Dia.: 16.40"C or CX Belt Pitch Dia.: 16.0"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006374 Mfr #: 1602C
Item: Standard V-Belt PulleyPulley Outside Dia.: 16.40"
C or CX Belt Pitch Dia.: 16.0"For V-Belt Section: C, CX
Set Screw Included: NoFits Shaft Dia.: 1/2" to 2-15/16"
Pulley Material: Cast IronConstruction: Arm
Number of Grooves: 2Pulley Type: Standard V-Belt Pulley
Bushing Required: SFPulley Bore Type: Quick Detachable Bushed Bore
Industry Number: 1602CCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 2, Pulley Outside Dia. 16.40 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., C or CX Belt Pitch Dia. 16.0 In., Construction Arm, Industry Number 1602C, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews