1/2" - 2-15/16" Bushed Bore 2 Groove V-Belt Pulley 20.4" OD

TB WOOD'S| Zoro #: G1285006| Mfr #: 2002B

$242.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 2-15/16"
For V-Belt Section: 4L, 5L, A, AX, B, BX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285006 Mfr #: 2002B
Pulley Material: Cast IronFits Shaft Dia.: 1/2" to 2-15/16"
For V-Belt Section: 4L, 5L, A, AX, B, BXPulley Bore Type: Quick Detachable Bushed Bore
4L, A, or AX Belt Pitch Dia.: 19.6"Number of Grooves: 2
Construction: ArmIndustry Number: 2002B
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
5L, B, or BX Belt Pitch Dia.: 20.0"Bushing Required: SF
Pulley Outside Dia.: 20.40"Set Screw Included: No
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 20.40 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 4L, A, or AX Belt Pitch Dia. 19.6 In., 5L, B, or BX Belt Pitch Dia. 20.0 In., Construction Arm, Industry Number 2002B, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews