SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" - 3-1/2" Bushed Bore 3 Groove V-Belt Pulley 14.4" OD

TB WOOD'S| Zoro #: G0642801| Mfr #: 1403C

$293.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Standard V-Belt PulleyPulley Outside Dia.: 14.40"C or CX Belt Pitch Dia.: 14.0"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642801 Mfr #: 1403C
Item: Standard V-Belt PulleyPulley Outside Dia.: 14.40"
C or CX Belt Pitch Dia.: 14.0"For V-Belt Section: C, CX
Set Screw Included: NoFits Shaft Dia.: 7/8" to 3-1/2"
Pulley Material: Cast IronConstruction: Arm
Number of Grooves: 3Pulley Type: Standard V-Belt Pulley
Bushing Required: EPulley Bore Type: Quick Detachable Bushed Bore
Industry Number: 1403CCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 3, Pulley Outside Dia. 14.40 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., C or CX Belt Pitch Dia. 14.0 In., Construction Arm, Industry Number 1403C, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews