KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" - 3-1/2" Bushed Bore 4 Groove V-Belt Pulley 14.4" OD

TB WOOD'S| Zoro #: G2376543| Mfr #: 1404C

$333.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
Industry Number: 1404C
Set Screw Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376543 Mfr #: 1404C
Pulley Bore Type: Quick Detachable Bushed BoreIndustry Number: 1404C
Set Screw Included: NoPulley Material: Cast Iron
Bushing Required: EFits Shaft Dia.: 7/8" to 3-1/2"
For V-Belt Section: C, CXPulley Outside Dia.: 14.40"
C or CX Belt Pitch Dia.: 14.0"Pulley Type: Standard V-Belt Pulley
Construction: ArmItem: Standard V-Belt Pulley
Number of Grooves: 4Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 4, Pulley Outside Dia. 14.40 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., C or CX Belt Pitch Dia. 14.0 In., Construction Arm, Industry Number 1404C, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews