Zoro Select
1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.15" OD
Mfr # 3V3151
Zoro # G2033071
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-1/4 in
- Pulley Outside Dia. 3.15 in
- Number of Grooves 1
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD 3V3.354
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.55" OD 524B
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 21.20" OD 5V2123
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.75 in OD 943B
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD 2BK271
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.75" OD 944B
- ZORO SELECT V-Belt Sheave, 14.2 lb, Cast Iron 1C100SF
- ZORO SELECT V-Belt Sheave, 218 lb, Cast Iron 65V3750J
- ZORO SELECT V-Belt Sheave, 0.8 lb, Cast Iron 33V250JA
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK90X 1 1/8 BK90X 1 1/8
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD 2AK41H
- Zoro Select Pulleys & Sheaves