PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" - 1-5/8" Bushed Bore 1 Groove V-Belt Pulley 4.5" OD

TB WOOD'S| Zoro #: G0472577| Mfr #: 3V451

$28.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 3V451Pulley Bore Type: Quick Detachable Bushed BoreFor V-Belt Section: 3V, 3VX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472577 Mfr #: 3V451
Industry Number: 3V451Pulley Bore Type: Quick Detachable Bushed Bore
For V-Belt Section: 3V, 3VXBushing Required: SH
3V or 3VX Belt Pitch Dia.: 4.50"Pulley Outside Dia.: 4.50"
Pulley Material: Cast IronItem: Standard V-Belt Pulley
Number of Grooves: 1Pulley Type: Standard V-Belt Pulley
Fits Shaft Dia.: 1/2" to 1-5/8"Construction: Solid
Set Screw Included: NoCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 1, Pulley Outside Dia. 4.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SH Bushing Required, Fits Shaft Dia. 1/2 In. to 1-5/8 In., 3V or 3VX Belt Pitch Dia. 4.50 In., Construction Solid, Industry Number 3V451, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews