SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 1-5/8" Bushed Bore 1 Groove V-Belt Pulley 6" OD

TB WOOD'S| Zoro #: G0486525| Mfr #: 3V601

$39.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WebFits Shaft Dia.: 1/2" to 1-5/8"Industry Number: 3V601
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486525 Mfr #: 3V601
Construction: WebFits Shaft Dia.: 1/2" to 1-5/8"
Industry Number: 3V601Pulley Material: Cast Iron
Bushing Required: SHPulley Outside Dia.: 6.00"
Number of Grooves: 13V or 3VX Belt Pitch Dia.: 6.00"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: No
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 1, Pulley Outside Dia. 6.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SH Bushing Required, Fits Shaft Dia. 1/2 In. to 1-5/8 In., 3V or 3VX Belt Pitch Dia. 6.00 In., Construction Web, Industry Number 3V601, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews